AMI Bearings Inc.
UCLP208C
40MM WIDE SET SCREW LOW BASE PLW BLK 2 OPN COV SINGLE ROW BALL BEARING
Item #103296269
- 40 mm Shaft Diameter
- 49.2 mm Center Line To Base Dimension
- 133 mm Bolt Hole Spacing Range [MIN]
| Duty Series | Normal |
| Cover Material | Pressed Steel |
| Base Length | 184 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Size | M12 |
| Bolt Hole Spacing Range [Min] | 133 mm |
| Housing | LP208N |
| Bolt Hole Length | 22 mm |
| Shaft Dia. | 40 mm |
| Insert Material | AISI 52100 Steel |
| Locking Style | Set Screw |
| Base Height | 21 mm |
| Bolt Hole Width | 15 mm |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Max] | 152 mm |
| Relubricatable | Yes |
| Base Width | 51 mm |
| Cover Type | Open Cover |
| Housing Width | 78.1 mm |
| Weight | 5.14 LB |
| EAN or UPC | 808250286515 |
