AMI Bearings Inc.
UCLP205CE
25MM WIDE SET SCREW LOW BASE PLW BLK OPN/CLS COV SINGLE ROW BALL BEARING
Item #103295026
- 25 mm Shaft Diameter
- 33.3 mm Center Line To Base Dimension
- 95 mm Bolt Hole Spacing Range [MIN]
| Base Width | 38 mm |
| Bolt Hole Width | 12 mm |
| Bolt Hole Length | 19 mm |
| Housing Width | 62.4 mm |
| Cover Material | Pressed Steel |
| Relubricatable | Yes |
| Locking Style | Set Screw |
| Bolt Size | M10 |
| Base Length | 140 mm |
| Base Height | 16 mm |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Max] | 114 mm |
| Housing | LP205N |
| Cover Type | Closed Cover |
| Duty Series | Normal |
| Shaft Dia. | 25 mm |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Spacing Range [Min] | 95 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Weight | 2.09 LB |
| EAN or UPC | 808250286263 |
