AMI Bearings Inc.
UCLP204CE
20MM WIDE SET SCREW LOW BASE PLW BLK OPN/CLS COV SINGLE ROW BALL BEARING
Item #103314209
- 20 mm Shaft Diameter
- 31.8 mm Center Line To Base Dimension
- 89 mm Bolt Hole Spacing Range [MIN]
| Relubricatable | Yes |
| Housing Width | 49.1 mm |
| Shaft Dia. | 20 mm |
| Base Length | 133 mm |
| Cover Material | Pressed Steel |
| Duty Series | Normal |
| Locking Style | Set Screw |
| Bolt Hole Width | 12 mm |
| Bolt Hole Length | 19 mm |
| Base Width | 32 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Base Height | 13 mm |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Min] | 89 mm |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Spacing Range [Max] | 108 mm |
| Cover Type | Closed Cover |
| Bolt Size | M10 |
| Housing | LP204N |
| Weight | 1.58 LB |
| EAN or UPC | 808250286201 |
