AMI Bearings Inc.
UCHPL207-22MZ20W
1-3/8" KANIGEN SET SCREW WHITE HANGER BEARING SINGLE ROW BALL BEARING
Item #105835141
- 1 3/8 in Shaft Diameter
- Set Screw Locking Style
- 1.689 in Length Through Bore
| Center to Base of Thread | 3 in |
| Locking Style | Set Screw |
| Shaft Dia. | 1 3/8 in |
| Insert Material | AISI 52100 Steel - Kanigen Protection |
| Length Through Bore | 1.689 in |
| Relubricatable | Yes |
| Housing Material | PBT Thermoplastic |
| Duty Series | Normal |
| Housing Length | 3 1/2 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Thread Size | 5/8-11 UNC |
| Housing Height | 4 59/64 in |
| Weight | 1.62 LB |
| EAN or UPC | 808250402717 |
