Skip to content Skip to navigation menu
AMI Bearings Inc.UCHPL206-19MZ20B

UCHPL206-19MZ20B

1-3/16" KANIGEN SET SCREW BLACK HANGER BEARING SINGLE ROW BALL BEARING
Item #105835134
  • 1 3/16 in Shaft Diameter
  • Set Screw Locking Style
  • 1.500 in Length Through Bore
AMI Bearings Inc.UCHPL206-19MZ20B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 3/16 in Shaft Diameter
  • Set Screw Locking Style
  • 1.500 in Length Through Bore
Center to Base of Thread 3 in
Duty Series Normal
Thread Size 5/8-11 UNC
Housing Height 4 59/64 in
Shaft Dia. 1 3/16 in
Insert Material AISI 52100 Steel - Kanigen Protection
Locking Style Set Screw
Housing Length 3 1/2 in
Relubricatable Yes
Length Through Bore 1.500 in
Housing Material PBT Thermoplastic
Lubrication Fitting Tap 1/4-28 UNF
Weight 1.34 LB
EAN or UPC 808250401772
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison