AMI Bearings Inc.
UCHPL203MZ2W
17MM ZINC WIDE SET SCREW WHITE HANGER BEARING SINGLE ROW BALL BEARING
Item #104445890
- 17 mm Shaft Diameter
- Set Screw Locking Style
- 31 mm Length Through Bore
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Housing Length | 65 mm |
| Thread Size | 1/2-13 UNC |
| Housing Material | PBT Thermoplastic |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Relubricatable | Yes |
| Housing Height | 99 mm |
| Length Through Bore | 31 mm |
| Shaft Dia. | 17 mm |
| Center to Base of Thread | 63.5 mm |
| Locking Style | Set Screw |
| Duty Series | Normal |
| Weight | 0.74 LB |
| EAN or UPC | 808250326419 |
