AMI Bearings Inc.
UCFX11-32
2" MEDIUM SET SCREW 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #101860510
- 2 in Shaft Diameter
- 6 7/8 in Housing Length
- Cast Iron Housing Material
| Bolt Hole Size | 21/32 in |
| Housing Length | 6 7/8 in |
| Length Through Bore | 2.563 in |
| Bolt Hole Spacing | 5 5/8 in |
| Bolt Size | 5/8 in |
| Overall Width | 2.705 in |
| Flange Thickness | 25/32 in |
| Relubricatable | Yes |
| Housing Material | Cast Iron |
| Shaft Dia. | 2 in |
| Locking Style | Set Screw |
| Insert Material | AISI 52100 Steel |
| Duty Series | Medium |
| Housing Width | 1 15/16 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Weight | 11.4 LB |
| EAN or UPC | 808250285815 |
