AMI Bearings Inc.
UCFU314-44
2-3/4" HEAVY SET SCREW 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #105811393
- 2 3/4 in Shaft Diameter
- 8 7/8 in Housing Length
- Cast Iron Housing Material
| Insert Material | AISI 52100 Steel |
| Flange Thickness | 7/8 in |
| Bolt Size | 7/8 in |
| Housing Material | Cast Iron |
| Duty Series | Heavy |
| Bolt Hole Size | 1 1/16 in |
| Overall Width | 4.115 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Relubricatable | Yes |
| Shaft Dia. | 2 3/4 in |
| Housing Width | 3 7/16 in |
| Housing Length | 8 7/8 in |
| Length Through Bore | 3.071 in |
| Bolt Hole Spacing | 7 in |
| Locking Style | Set Screw |
| Weight | 24.56 LB |
| EAN or UPC | 808250400904 |
