AMI Bearings Inc.
UCFU312-39
2-7/16" HEAVY SET SCREW 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #104447731
- 2 7/16 in Shaft Diameter
- 7 5/8 in Housing Length
- Cast Iron Housing Material
| Bolt Hole Size | 29/32 in |
| Bolt Hole Spacing | 6 in |
| Overall Width | 3.469 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Size | 3/4 in |
| Duty Series | Heavy |
| Length Through Bore | 2.795 in |
| Locking Style | Set Screw |
| Insert Material | AISI 52100 Steel |
| Shaft Dia. | 2 7/16 in |
| Flange Thickness | 3/4 in |
| Housing Length | 7 5/8 in |
| Housing Material | Cast Iron |
| Housing Width | 2 13/16 in |
| Relubricatable | Yes |
| Weight | 18.2 LB |
| EAN or UPC | 808250326310 |
