AMI Bearings Inc.
UCFU311
55MM HEAVY SET SCREW 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #104446369
- 55 mm Shaft Diameter
- 185.5 mm Housing Length
- Cast Iron Housing Material
| Bolt Hole Spacing | 146.1 mm |
| Housing Material | Cast Iron |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Size | 23 mm |
| Housing Length | 185.5 mm |
| Duty Series | Heavy |
| Housing Width | 65 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Locking Style | Set Screw |
| Length Through Bore | 66 mm |
| Relubricatable | Yes |
| Overall Width | 81.8 mm |
| Shaft Dia. | 55 mm |
| Flange Thickness | 19 mm |
| Bolt Size | M20 |
| Weight | 16.28 LB |
| EAN or UPC | 808250326273 |
