AMI Bearings Inc.
UCFU309
45MM HEAVY SET SCREW 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #104446249
- 45 mm Shaft Diameter
- 159 mm Housing Length
- Cast Iron Housing Material
| Housing Length | 159 mm |
| Shaft Dia. | 45 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Width | 56 mm |
| Housing Material | Cast Iron |
| Relubricatable | Yes |
| Duty Series | Heavy |
| Length Through Bore | 57 mm |
| Bolt Hole Size | 19 mm |
| Flange Thickness | 17.5 mm |
| Insert Material | AISI 52100 Steel |
| Overall Width | 69.8 mm |
| Locking Style | Set Screw |
| Bolt Size | M16 |
| Bolt Hole Spacing | 123.8 mm |
| Weight | 10.6 LB |
| EAN or UPC | 808250326211 |
