AMI Bearings Inc.
UCFU308
40MM HEAVY SET SCREW 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #104454956
- 40 mm Shaft Diameter
- 152.5 mm Housing Length
- Cast Iron Housing Material
| Housing Length | 152.5 mm |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Spacing | 117.4 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Flange Thickness | 16 mm |
| Bolt Hole Size | 19 mm |
| Housing Width | 50 mm |
| Bolt Size | M16 |
| Overall Width | 62.7 mm |
| Housing Material | Cast Iron |
| Duty Series | Heavy |
| Shaft Dia. | 40 mm |
| Relubricatable | Yes |
| Locking Style | Set Screw |
| Length Through Bore | 52 mm |
| Weight | 8.64 LB |
| EAN or UPC | 808250326198 |
