AMI Bearings Inc.
UCFU308-24
1-1/2" HEAVY SET SCREW 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #104446578
- 1 1/2 in Shaft Diameter
- 6 in Housing Length
- Cast Iron Housing Material
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 4 5/8 in |
| Bolt Hole Size | 3/4 in |
| Relubricatable | Yes |
| Duty Series | Heavy |
| Bolt Size | 5/8 in |
| Housing Width | 1 31/32 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Insert Material | AISI 52100 Steel |
| Flange Thickness | 5/8 in |
| Locking Style | Set Screw |
| Shaft Dia. | 1 1/2 in |
| Length Through Bore | 2.047 in |
| Overall Width | 2.468 in |
| Housing Length | 6 in |
| Weight | 8.72 LB |
| EAN or UPC | 808250326204 |
