AMI Bearings Inc.
UCFU307
35MM HEAVY SET SCREW 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #104446367
- 35 mm Shaft Diameter
- 130 mm Housing Length
- Cast Iron Housing Material
| Length Through Bore | 48 mm |
| Housing Material | Cast Iron |
| Locking Style | Set Screw |
| Bolt Size | M12 |
| Duty Series | Heavy |
| Bolt Hole Size | 14 mm |
| Housing Length | 130 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Shaft Dia. | 35 mm |
| Insert Material | AISI 52100 Steel |
| Flange Thickness | 16 mm |
| Relubricatable | Yes |
| Overall Width | 57.2 mm |
| Housing Width | 46 mm |
| Bolt Hole Spacing | 101.6 mm |
| Weight | 6.08 LB |
| EAN or UPC | 808250326167 |
