AMI Bearings Inc.
UCFU306
30MM HEAVY SET SCREW 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #104446443
- 30 mm Shaft Diameter
- 125.5 mm Housing Length
- Cast Iron Housing Material
| Housing Material | Cast Iron |
| Overall Width | 52 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Size | M12 |
| Housing Length | 125.5 mm |
| Relubricatable | Yes |
| Locking Style | Set Screw |
| Length Through Bore | 43 mm |
| Shaft Dia. | 30 mm |
| Duty Series | Heavy |
| Bolt Hole Size | 14 mm |
| Bolt Hole Spacing | 96.8 mm |
| Housing Width | 42 mm |
| Flange Thickness | 16 mm |
| Insert Material | AISI 52100 Steel |
| Weight | 5.44 LB |
| EAN or UPC | 808250326143 |
