AMI Bearings Inc.
UCFU306-19
1-3/16" HEAVY SET SCREW 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #104445889
- 1 3/16 in Shaft Diameter
- 4 15/16 in Housing Length
- Cast Iron Housing Material
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Size | 9/16 in |
| Flange Thickness | 5/8 in |
| Locking Style | Set Screw |
| Length Through Bore | 1.693 in |
| Bolt Size | 1/2 in |
| Bolt Hole Spacing | 3 13/16 in |
| Overall Width | 2.048 in |
| Relubricatable | Yes |
| Housing Length | 4 15/16 in |
| Housing Width | 1 21/32 in |
| Duty Series | Heavy |
| Insert Material | AISI 52100 Steel |
| Housing Material | Cast Iron |
| Shaft Dia. | 1 3/16 in |
| Weight | 5.44 LB |
| EAN or UPC | 808250326150 |
