AMI Bearings Inc.
UCFU305
25MM HEAVY SET SCREW 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #104446368
- 25 mm Shaft Diameter
- 117.5 mm Housing Length
- Cast Iron Housing Material
| Bolt Hole Size | 14 mm |
| Duty Series | Heavy |
| Length Through Bore | 38 mm |
| Bolt Size | M12 |
| Bolt Hole Spacing | 88.9 mm |
| Flange Thickness | 14 mm |
| Overall Width | 43.7 mm |
| Housing Material | Cast Iron |
| Locking Style | Set Screw |
| Relubricatable | Yes |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Width | 38 mm |
| Shaft Dia. | 25 mm |
| Insert Material | AISI 52100 Steel |
| Housing Length | 117.5 mm |
| Weight | 2.56 LB |
| EAN or UPC | 808250326129 |
