AMI Bearings Inc.
UCFU305-16
1" HEAVY SET SCREW 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #101591512
- 1 in Shaft Diameter
- 4 5/8 in Housing Length
- Cast Iron Housing Material
| Bolt Size | 1/2 in |
| Housing Length | 4 5/8 in |
| Bolt Hole Spacing | 3 1/2 in |
| Housing Width | 1 1/2 in |
| Relubricatable | Yes |
| Flange Thickness | 9/16 in |
| Duty Series | Heavy |
| Housing Material | Cast Iron |
| Insert Material | AISI 52100 Steel |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Overall Width | 1.721 in |
| Bolt Hole Size | 9/16 in |
| Length Through Bore | 1.496 in |
| Locking Style | Set Screw |
| Shaft Dia. | 1 in |
| Weight | 2.6 LB |
| EAN or UPC | 808250326136 |
