AMI Bearings Inc.
UCFT211-35NPMZ2
2-3/16" ZINC WIDE SET SCREW NICKEL 2-BOLT FLANGE SINGLE ROW BALL BEARING
Item #105800963
- 2 3/16 in Shaft Diameter
- 8 1/2 in Housing Length
- Cast Iron - Nickel Protection Housing Material
| Lubrication Fitting Tap | 1/8-27 NPT |
| Flange Thickness | 13/16 in |
| Length Through Bore | 2.189 in |
| Bolt Hole Size | 21/32 in |
| Shaft Dia. | 2 3/16 in |
| Relubricatable | Yes |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Overall Width | 2 5/16 in |
| Housing Length | 8 1/2 in |
| Bolt Hole Spacing | 7 1/4 in |
| Housing Material | Cast Iron - Nickel Protection |
| Duty Series | Normal |
| Housing Height | 5 1/4 in |
| Housing Width | 1 3/4 in |
| Locking Style | Set Screw |
| Bolt Size | 5/8 in |
| Weight | 6.2 LB |
| EAN or UPC | 808250400256 |
