AMI Bearings Inc.
UCFT207-21NPMZ2
1-5/16" ZINC WIDE SET SCREW NICKEL 2-BOLT FLANGE SINGLE ROW BALL BEARING
Item #104445786
- 1 5/16 in Shaft Diameter
- 6 1/8 in Housing Length
- Cast Iron - Nickel Protection Housing Material
| Housing Length | 6 1/8 in |
| Bolt Hole Spacing | 5 1/8 in |
| Locking Style | Set Screw |
| Bolt Size | 1/2 in |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Housing Width | 1 11/32 in |
| Housing Height | 3 3/4 in |
| Flange Thickness | 9/16 in |
| Relubricatable | Yes |
| Bolt Hole Size | 35/64 in |
| Housing Material | Cast Iron - Nickel Protection |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Overall Width | 1 3/4 in |
| Length Through Bore | 1.689 in |
| Duty Series | Normal |
| Shaft Dia. | 1 5/16 in |
| Weight | 2.86 LB |
| EAN or UPC | 808250325511 |
