AMI Bearings Inc.
UCFPL210-32MZ20B
2" KANIGEN SET SCREW BLACK 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #105792047
- 2 in Shaft Diameter
- 5 5/8 in Housing Length
- PBT Thermoplastic Housing Material
| Housing Length | 5 5/8 in |
| Bolt Hole Spacing | 4 3/8 in |
| Housing Width | 1 11/16 in |
| Housing Material | PBT Thermoplastic |
| Bolt Size | 5/8 in |
| Length Through Bore | 2.031 in |
| Bolt Hole Size | 43/64 in |
| Duty Series | Normal |
| Locking Style | Set Screw |
| Shaft Dia. | 2 in |
| Relubricatable | Yes |
| Overall Width | 2 17/64 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Flange Thickness | 53/64 in |
| Insert Material | AISI 52100 Steel - Kanigen Protection |
| Weight | 2.8 LB |
| EAN or UPC | 808250395880 |
