AMI Bearings Inc.
UCFPL208-24MZ20B
1-1/2" KANIGEN SET SCREW BLACK 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #105834648
- 1 1/2 in Shaft Diameter
- 5 1/8 in Housing Length
- PBT Thermoplastic Housing Material
| Lubrication Fitting Tap | 1/4-28 UNF |
| Overall Width | 2 3/32 in |
| Housing Width | 1 15/32 in |
| Housing Material | PBT Thermoplastic |
| Bolt Hole Spacing | 4 in |
| Length Through Bore | 1.937 in |
| Duty Series | Normal |
| Locking Style | Set Screw |
| Insert Material | AISI 52100 Steel - Kanigen Protection |
| Bolt Size | 1/2 in |
| Housing Length | 5 1/8 in |
| Relubricatable | Yes |
| Flange Thickness | 43/64 in |
| Bolt Hole Size | 35/64 in |
| Shaft Dia. | 1 1/2 in |
| Weight | 2.28 LB |
| EAN or UPC | 808250395842 |
