
AMI Bearings Inc.
UCFPL207-22MZ20W
1-3/8" KANIGEN SET SCREW WHITE 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #102216379


- 1 3/8 in Shaft Diameter
- 4 5/8 in Housing Length
- PBT Thermoplastic Housing Material
Insert Material | AISI 52100 Steel - Kanigen Protection |
Shaft Dia. | 1 3/8 in |
Housing Material | PBT Thermoplastic |
Housing Width | 1 3/8 in |
Bolt Hole Size | 33/64 in |
Length Through Bore | 1.689 in |
Bolt Size | 1/2 in |
Duty Series | Normal |
Relubricatable | Yes |
Flange Thickness | 39/64 in |
Bolt Hole Spacing | 3 5/8 in |
Housing Length | 4 5/8 in |
Overall Width | 1 27/32 in |
Lubrication Fitting Tap | 1/4-28 UNF |
Locking Style | Set Screw |
Weight | 1.66 LB |
EAN or UPC | 808250397167 |
