AMI Bearings Inc.
UCFPL207-20MZ20W
1-1/4" KANIGEN SET SCREW WHITE 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #102212320
- 1 1/4 in Shaft Diameter
- 4 5/8 in Housing Length
- PBT Thermoplastic Housing Material
| Bolt Hole Size | 33/64 in |
| Bolt Hole Spacing | 3 5/8 in |
| Relubricatable | Yes |
| Overall Width | 1 27/32 in |
| Bolt Size | 1/2 in |
| Shaft Dia. | 1 1/4 in |
| Housing Material | PBT Thermoplastic |
| Length Through Bore | 1.689 in |
| Duty Series | Normal |
| Insert Material | AISI 52100 Steel - Kanigen Protection |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Housing Width | 1 3/8 in |
| Housing Length | 4 5/8 in |
| Locking Style | Set Screw |
| Flange Thickness | 39/64 in |
| Weight | 1.78 LB |
| EAN or UPC | 808250397150 |
