
AMI Bearings Inc.
UCFPL207-20MZ20B
1-1/4" KANIGEN SET SCREW BLACK 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #105801669


- 1 1/4 in Shaft Diameter
- 4 5/8 in Housing Length
- PBT Thermoplastic Housing Material
Lubrication Fitting Tap | 1/4-28 UNF |
Insert Material | AISI 52100 Steel - Kanigen Protection |
Overall Width | 1 27/32 in |
Bolt Hole Size | 33/64 in |
Housing Width | 1 3/8 in |
Shaft Dia. | 1 1/4 in |
Locking Style | Set Screw |
Length Through Bore | 1.689 in |
Duty Series | Normal |
Flange Thickness | 39/64 in |
Housing Length | 4 5/8 in |
Housing Material | PBT Thermoplastic |
Bolt Size | 1/2 in |
Bolt Hole Spacing | 3 5/8 in |
Relubricatable | Yes |
Weight | 1.78 LB |
EAN or UPC | 808250395811 |
