
AMI Bearings Inc.
UCFPL205-16MZ20W
1" KANIGEN SET SCREW WHITE 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #102211371


- 1 in Shaft Diameter
- 3 3/4 in Housing Length
- PBT Thermoplastic Housing Material
Housing Material | PBT Thermoplastic |
Relubricatable | Yes |
Housing Width | 1 7/64 in |
Locking Style | Set Screw |
Housing Length | 3 3/4 in |
Overall Width | 1 29/64 in |
Bolt Hole Size | 7/16 in |
Bolt Size | 3/8 in |
Shaft Dia. | 1 in |
Insert Material | AISI 52100 Steel - Kanigen Protection |
Bolt Hole Spacing | 2 3/4 in |
Flange Thickness | 9/16 in |
Duty Series | Normal |
Lubrication Fitting Tap | 1/4-28 UNF |
Length Through Bore | 1.339 in |
Weight | 0.76 LB |
EAN or UPC | 808250397129 |
