AMI Bearings Inc.
UCFPL202-10MZ20W
5/8" KANIGEN SET SCREW WHITE 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #105800444
- 5/8 in Shaft Diameter
- 3 3/8 in Housing Length
- PBT Thermoplastic Housing Material
| Insert Material | AISI 52100 Steel - Kanigen Protection |
| Bolt Hole Spacing | 2 1/2 in |
| Length Through Bore | 1.220 in |
| Duty Series | Normal |
| Relubricatable | Yes |
| Housing Material | PBT Thermoplastic |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Overall Width | 1 27/64 in |
| Shaft Dia. | 5/8 in |
| Housing Length | 3 3/8 in |
| Bolt Hole Size | 7/16 in |
| Bolt Size | 3/8 in |
| Housing Width | 1 3/32 in |
| Locking Style | Set Screw |
| Flange Thickness | 17/32 in |
| Weight | 0.7 LB |
| EAN or UPC | 808250397105 |
