AMI Bearings Inc.
UCFL318-55
3-7/16" HEAVY SET SCREW 2-BOLT FLANGE SINGLE ROW BALL BEARING
Item #105791228
- 3 7/16 in Shaft Diameter
- 15 3/16 in Housing Length
- Cast Iron Housing Material
| Housing Length | 15 3/16 in |
| Bolt Hole Spacing | 12 25/64 in |
| Overall Width | 3.937 in |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Size | 1 1/2 in |
| Housing Height | 9 1/4 in |
| Duty Series | Heavy |
| Locking Style | Set Screw |
| Housing Width | 3 in |
| Relubricatable | Yes |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Flange Thickness | 1 7/16 in |
| Housing Material | Cast Iron |
| Shaft Dia. | 3 7/16 in |
| Length Through Bore | 3.780 in |
| Bolt Size | 1 1/4 in |
| Weight | 39.1 LB |
| EAN or UPC | 808250394425 |
