AMI Bearings Inc.
UCFK210NPMZ2
50MM ZINC WIDE SET SCREW NICKEL 3-BOLT FLANGE BRACKET SINGLE ROW BALL BEARING
Item #103313717
- 184 mm Housing Length
- 54.6 mm Overall Width
- 18 mm Flange Thickness
| Lubrication Fitting Tap | 1/8-27 NPT |
| Length Through Bore | 51.6 mm |
| Bolt Hole Spacing | 58 mm |
| Flange Thickness | 18 mm |
| Center Line to Bolt Holes | 68 mm |
| Relubricatable | Yes |
| Overall Width | 54.6 mm |
| Short Bolt Hole Spacing | 46 mm |
| Duty Series | Normal |
| Locking Style | Set Screw |
| Housing Width | 40 mm |
| Housing Material | Cast Iron - Nickel Protection |
| Housing Length | 184 mm |
| Bolt Size | M10 |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Bolt Hole Size | 12 mm |
| Weight | 5.0 LB |
| EAN or UPC | 808250296736 |
