AMI Bearings Inc.
UCFK208NPMZ2
40MM ZINC WIDE SET SCREW NICKEL 3-BOLT FLANGE BRACKET SINGLE ROW BALL BEARING
Item #103297367
- 164 mm Housing Length
- 51.2 mm Overall Width
- 16 mm Flange Thickness
| Bolt Hole Size | 12 mm |
| Length Through Bore | 49.2 mm |
| Housing Length | 164 mm |
| Overall Width | 51.2 mm |
| Housing Width | 36 mm |
| Duty Series | Normal |
| Bolt Hole Spacing | 50 mm |
| Flange Thickness | 16 mm |
| Short Bolt Hole Spacing | 41 mm |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Housing Material | Cast Iron - Nickel Protection |
| Relubricatable | Yes |
| Bolt Size | M10 |
| Locking Style | Set Screw |
| Center Line to Bolt Holes | 60 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Weight | 3.58 LB |
| EAN or UPC | 808250296712 |
