AMI Bearings Inc.
UCFK207NPMZ2
35MM ZINC WIDE SET SCREW NICKEL 3-BOLT FLANGE BRACKET SINGLE ROW BALL BEARING
Item #103294701
- 144 mm Housing Length
- 44.4 mm Overall Width
- 15 mm Flange Thickness
| Housing Width | 34 mm |
| Bolt Hole Spacing | 46 mm |
| Flange Thickness | 15 mm |
| Housing Length | 144 mm |
| Duty Series | Normal |
| Bolt Hole Size | 10 mm |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Housing Material | Cast Iron - Nickel Protection |
| Center Line to Bolt Holes | 55 mm |
| Relubricatable | Yes |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Length Through Bore | 42.9 mm |
| Overall Width | 44.4 mm |
| Locking Style | Set Screw |
| Bolt Size | M8 |
| Short Bolt Hole Spacing | 32 mm |
| Weight | 2.82 LB |
| EAN or UPC | 808250296705 |
