AMI Bearings Inc.
UCFEU315
75MM HEAVY SET SCREW EXPANSION 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #104445721
- 75 mm Shaft Diameter
- 230 mm Housing Length
- Cast Iron Housing Material
| Locking Style | Set Screw |
| Bolt Hole Spacing | 184.1 mm |
| Insert Material | AISI 52100 Steel |
| Length Through Bore | 82 mm |
| Flange Thickness | 22 mm |
| Bolt Size | M24 |
| Overall Width | 109.5 mm |
| Housing Length | 230 mm |
| Housing Width | 87.5 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Size | 27 mm |
| Shaft Dia. | 75 mm |
| Housing Material | Cast Iron |
| Relubricatable | Yes |
| Duty Series | Heavy |
| Weight | 32.0 LB |
| EAN or UPC | 808250323562 |
