AMI Bearings Inc.
UCFEU315-48
3" HEAVY SET SCREW EXPANSION 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #104448549
- 3 in Shaft Diameter
- 9 1/16 in Housing Length
- Cast Iron Housing Material
| Overall Width | 4.312 in |
| Flange Thickness | 7/8 in |
| Locking Style | Set Screw |
| Housing Material | Cast Iron |
| Duty Series | Heavy |
| Housing Width | 3 7/16 in |
| Length Through Bore | 3.228 in |
| Insert Material | AISI 52100 Steel |
| Bolt Size | 7/8 in |
| Housing Length | 9 1/16 in |
| Relubricatable | Yes |
| Bolt Hole Spacing | 7 1/4 in |
| Shaft Dia. | 3 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Size | 1 1/16 in |
| Weight | 31.8 LB |
| EAN or UPC | 808250323586 |
