AMI Bearings Inc.
UCFEU312
60MM HEAVY SET SCREW EXPANSION 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #104401774
- 60 mm Shaft Diameter
- 193.5 mm Housing Length
- Cast Iron Housing Material
| Shaft Dia. | 60 mm |
| Flange Thickness | 19 mm |
| Housing Width | 71.5 mm |
| Housing Material | Cast Iron |
| Length Through Bore | 71 mm |
| Insert Material | AISI 52100 Steel |
| Locking Style | Set Screw |
| Overall Width | 88.1 mm |
| Bolt Size | M20 |
| Housing Length | 193.5 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Size | 23 mm |
| Bolt Hole Spacing | 152.4 mm |
| Duty Series | Heavy |
| Relubricatable | Yes |
| Weight | 18.84 LB |
| EAN or UPC | 808250323517 |
