AMI Bearings Inc.
UCFEU311
55MM HEAVY SET SCREW EXPANSION 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #104459124
- 55 mm Shaft Diameter
- 185.5 mm Housing Length
- Cast Iron Housing Material
| Housing Length | 185.5 mm |
| Flange Thickness | 19 mm |
| Overall Width | 81.8 mm |
| Shaft Dia. | 55 mm |
| Relubricatable | Yes |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Material | Cast Iron |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Size | 23 mm |
| Bolt Size | M20 |
| Bolt Hole Spacing | 146.1 mm |
| Length Through Bore | 66 mm |
| Locking Style | Set Screw |
| Duty Series | Heavy |
| Housing Width | 65 mm |
| Weight | 16.88 LB |
| EAN or UPC | 808250323487 |
