AMI Bearings Inc.
UCFEU310-31
1-15/16" HEAVY SET SCREW EXPANSION 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #104445154
- 1 15/16 in Shaft Diameter
- 6 1/2 in Housing Length
- Cast Iron Housing Material
| Locking Style | Set Screw |
| Housing Material | Cast Iron |
| Flange Thickness | 11/16 in |
| Bolt Hole Spacing | 5 1/8 in |
| Housing Length | 6 1/2 in |
| Overall Width | 2.968 in |
| Duty Series | Heavy |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Relubricatable | Yes |
| Bolt Hole Size | 3/4 in |
| Insert Material | AISI 52100 Steel |
| Bolt Size | 5/8 in |
| Shaft Dia. | 1 15/16 in |
| Housing Width | 2 13/32 in |
| Length Through Bore | 2.402 in |
| Weight | 12.64 LB |
| EAN or UPC | 808250323470 |
