AMI Bearings Inc.
UCFEU309
45MM HEAVY SET SCREW EXPANSION 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #104447165
- 45 mm Shaft Diameter
- 159 mm Housing Length
- Cast Iron Housing Material
| Shaft Dia. | 45 mm |
| Bolt Size | M16 |
| Duty Series | Heavy |
| Housing Length | 159 mm |
| Bolt Hole Size | 19 mm |
| Insert Material | AISI 52100 Steel |
| Relubricatable | Yes |
| Bolt Hole Spacing | 123.8 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Flange Thickness | 17.5 mm |
| Housing Width | 56 mm |
| Length Through Bore | 57 mm |
| Overall Width | 69.8 mm |
| Housing Material | Cast Iron |
| Locking Style | Set Screw |
| Weight | 10.52 LB |
| EAN or UPC | 808250323425 |
