AMI Bearings Inc.
UCFEU309-28
1-3/4" HEAVY SET SCREW EXPANSION 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #104445453
- 1 3/4 in Shaft Diameter
- 6 1/4 in Housing Length
- Cast Iron Housing Material
| Bolt Hole Spacing | 4 7/8 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Insert Material | AISI 52100 Steel |
| Bolt Size | 5/8 in |
| Duty Series | Heavy |
| Housing Material | Cast Iron |
| Bolt Hole Size | 3/4 in |
| Locking Style | Set Screw |
| Overall Width | 2.748 in |
| Relubricatable | Yes |
| Flange Thickness | 11/16 in |
| Housing Width | 2 13/64 in |
| Length Through Bore | 2.244 in |
| Housing Length | 6 1/4 in |
| Shaft Dia. | 1 3/4 in |
| Weight | 10.56 LB |
| EAN or UPC | 808250323449 |
