AMI Bearings Inc.
UCFEU307-23
1-7/16" HEAVY SET SCREW EXPANSION 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #104401702
- 1 7/16 in Shaft Diameter
- 5 1/8 in Housing Length
- Cast Iron Housing Material
| Housing Length | 5 1/8 in |
| Relubricatable | Yes |
| Bolt Size | 1/2 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Width | 1 13/16 in |
| Locking Style | Set Screw |
| Bolt Hole Size | 9/16 in |
| Length Through Bore | 1.890 in |
| Shaft Dia. | 1 7/16 in |
| Insert Material | AISI 52100 Steel |
| Overall Width | 2.252 in |
| Housing Material | Cast Iron |
| Flange Thickness | 5/8 in |
| Bolt Hole Spacing | 4 in |
| Duty Series | Heavy |
| Weight | 6.12 LB |
| EAN or UPC | 808250323418 |
