AMI Bearings Inc.
UCFCSX11-32
2" MEDIUM SET SCREW PILOTED FLANGE CARTRIDGE SINGLE ROW BALL BEARING
Item #103297366
- 2 in Shaft Diameter
- Cast Iron Housing Material
| Bolt Circle Dia. | 6 in |
| Locking Style | Set Screw |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Duty Series | Medium |
| Housing Material | Cast Iron |
| Relubricatable | Yes |
| Length Through Bore | 2.563 in |
| Shaft Dia. | 2 in |
| Insert Material | AISI 52100 Steel |
| Housing Height | 7 1/8 in |
| Flange Thickness | 1/2 in |
| Pilot Depth | 7/8 in |
| Bolt Hole Spacing | 4.232 in |
| Bolt Hole Size | 5/8 in |
| Pilot Diameter | 5.000 in |
| Bolt Size | 1/2 in |
| Weight | 9.18 LB |
| EAN or UPC | 808250285440 |
