AMI Bearings Inc.
UCFCS215
75MM WIDE SET SCREW PILOTED FLANGE CARTRIDGE SINGLE ROW BALL BEARING
Item #105792678
- 75 mm Shaft Diameter
- Cast Iron Housing Material
| Bolt Circle Dia. | 190.5 mm |
| Locking Style | Set Screw |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Spacing | 134.7 mm |
| Flange Thickness | 14 mm |
| Housing Height | 222 mm |
| Duty Series | Normal |
| Relubricatable | Yes |
| Pilot Depth | 19.8 mm |
| Pilot Diameter | 161.9 mm |
| Housing Material | Cast Iron |
| Bolt Hole Size | 19 mm |
| Shaft Dia. | 75 mm |
| Length Through Bore | 77.8 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Size | M16 |
| Weight | 15.58 LB |
| EAN or UPC | 808250390014 |
