AMI Bearings Inc.
UCFCS215-47
2-15/16" WIDE SET SCREW PILOTED FLANGE CARTRIDGE SINGLE ROW BALL BEARING
Item #104399363
- 2 15/16 in Shaft Diameter
- Cast Iron Housing Material
| Shaft Dia. | 2 15/16 in |
| Housing Height | 8 3/4 in |
| Flange Thickness | 9/16 in |
| Bolt Size | 5/8 in |
| Relubricatable | Yes |
| Pilot Diameter | 6.375 in |
| Length Through Bore | 3.063 in |
| Duty Series | Normal |
| Bolt Circle Dia. | 7 1/2 in |
| Locking Style | Set Screw |
| Bolt Hole Size | 3/4 in |
| Insert Material | AISI 52100 Steel |
| Pilot Depth | 25/32 in |
| Bolt Hole Spacing | 5.303 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Material | Cast Iron |
| Weight | 15.66 LB |
| EAN or UPC | 808250323005 |
