AMI Bearings Inc.
UCFCS214
70MM WIDE SET SCREW PILOTED FLANGE CARTRIDGE SINGLE ROW BALL BEARING
Item #102023892
- 70 mm Shaft Diameter
- Cast Iron Housing Material
| Flange Thickness | 14 mm |
| Housing Height | 194 mm |
| Shaft Dia. | 70 mm |
| Relubricatable | Yes |
| Length Through Bore | 74.6 mm |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 116.7 mm |
| Pilot Diameter | 139.7 mm |
| Duty Series | Normal |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Circle Dia. | 165 mm |
| Pilot Depth | 19.8 mm |
| Bolt Size | M14 |
| Bolt Hole Size | 16 mm |
| Insert Material | AISI 52100 Steel |
| Locking Style | Set Screw |
| Weight | 11.04 LB |
| EAN or UPC | 808250285419 |
