AMI Bearings Inc.
UCFCS211-35NPMZ2
2-3/16" ZINC WIDE SET SCREW NICKEL PILOTED FLANGE CART SINGLE ROW BALL BEARING
Item #104445151
- 2 3/16 in Shaft Diameter
- Cast Iron - Nickel Protection Housing Material
| Housing Material | Cast Iron - Nickel Protection |
| Duty Series | Normal |
| Locking Style | Set Screw |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Flange Thickness | 7/16 in |
| Pilot Depth | 5/8 in |
| Bolt Hole Size | 35/64 in |
| Bolt Size | 1/2 in |
| Length Through Bore | 2.189 in |
| Bolt Circle Dia. | 5 3/8 in |
| Pilot Diameter | 4.500 in |
| Shaft Dia. | 2 3/16 in |
| Relubricatable | Yes |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Housing Height | 6 3/8 in |
| Weight | 5.8 LB |
| EAN or UPC | 808250322954 |
