AMI Bearings Inc.
UCFCS210NPMZ2
50MM ZINC WIDE SET SCREW NICKEL PILOTED FLANGE CART SINGLE ROW BALL BEARING
Item #103187042
- 50 mm Shaft Diameter
- Cast Iron - Nickel Protection Housing Material
| Housing Height | 155 mm |
| Length Through Bore | 51.6 mm |
| Bolt Circle Dia. | 130 mm |
| Relubricatable | Yes |
| Pilot Diameter | 108 mm |
| Bolt Size | M12 |
| Shaft Dia. | 50 mm |
| Housing Material | Cast Iron - Nickel Protection |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Pilot Depth | 12 mm |
| Bolt Hole Size | 14 mm |
| Duty Series | Normal |
| Locking Style | Set Screw |
| Flange Thickness | 11 mm |
| Weight | 5.1 LB |
| EAN or UPC | 808250295371 |
