AMI Bearings Inc.
UCFCS209NPMZ2
45MM ZINC WIDE SET SCREW NICKEL PILOTED FLANGE CART SINGLE ROW BALL BEARING
Item #103338230
- 45 mm Shaft Diameter
- Cast Iron - Nickel Protection Housing Material
| Pilot Depth | 12 mm |
| Bolt Hole Size | 13.5 mm |
| Housing Material | Cast Iron - Nickel Protection |
| Bolt Circle Dia. | 130 mm |
| Bolt Size | M12 |
| Locking Style | Set Screw |
| Length Through Bore | 49.2 mm |
| Housing Height | 155 mm |
| Duty Series | Normal |
| Relubricatable | Yes |
| Shaft Dia. | 45 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Flange Thickness | 12 mm |
| Pilot Diameter | 108 mm |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Weight | 5.16 LB |
| EAN or UPC | 808250295364 |
