AMI Bearings Inc.
UCFCS209-27NPMZ2
1-11/16" ZINC WIDE SET SCREW NICKEL PILOTED FLANGE CART SINGLE ROW BALL BEARING
Item #105801635
- 1 11/16 in Shaft Diameter
- Cast Iron - Nickel Protection Housing Material
| Length Through Bore | 1.937 in |
| Flange Thickness | 29/64 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Material | Cast Iron - Nickel Protection |
| Bolt Circle Dia. | 5 1/8 in |
| Locking Style | Set Screw |
| Housing Height | 6 1/8 in |
| Bolt Hole Size | 17/32 in |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Relubricatable | Yes |
| Duty Series | Normal |
| Shaft Dia. | 1 11/16 in |
| Pilot Depth | 15/32 in |
| Pilot Diameter | 4.250 in |
| Bolt Size | 1/2 in |
| Weight | 5.28 LB |
| EAN or UPC | 808250295234 |
