AMI Bearings Inc.
UCFCS208NPMZ2
40MM ZINC WIDE SET SCREW NICKEL PILOTED FLANGE CART SINGLE ROW BALL BEARING
Item #103314201
- 40 mm Shaft Diameter
- Cast Iron - Nickel Protection Housing Material
| Relubricatable | Yes |
| Bolt Hole Size | 12 mm |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Housing Height | 133 mm |
| Pilot Diameter | 92.1 mm |
| Flange Thickness | 11 mm |
| Bolt Size | M10 |
| Bolt Circle Dia. | 111 mm |
| Housing Material | Cast Iron - Nickel Protection |
| Shaft Dia. | 40 mm |
| Duty Series | Normal |
| Length Through Bore | 49.2 mm |
| Pilot Depth | 11 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Locking Style | Set Screw |
| Weight | 4.02 LB |
| EAN or UPC | 808250295357 |
