AMI Bearings Inc.
UCFCS208-24NPMZ2
1-1/2" ZINC WIDE SET SCREW NICKEL PILOTED FLANGE CART SINGLE ROW BALL BEARING
Item #104446574
- 1 1/2 in Shaft Diameter
- Cast Iron - Nickel Protection Housing Material
| Bolt Circle Dia. | 4 3/8 in |
| Pilot Diameter | 3.625 in |
| Shaft Dia. | 1 1/2 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Locking Style | Set Screw |
| Housing Height | 5 1/4 in |
| Housing Material | Cast Iron - Nickel Protection |
| Duty Series | Normal |
| Bolt Size | 7/16 in |
| Relubricatable | Yes |
| Bolt Hole Size | 15/32 in |
| Pilot Depth | 7/16 in |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Length Through Bore | 1.937 in |
| Flange Thickness | 7/16 in |
| Weight | 4.12 LB |
| EAN or UPC | 808250295210 |
