AMI Bearings Inc.
UCFCS207NPMZ2
35MM ZINC WIDE SET SCREW NICKEL PILOTED FLANGE CART SINGLE ROW BALL BEARING
Item #103313473
- 35 mm Shaft Diameter
- Cast Iron - Nickel Protection Housing Material
| Lubrication Fitting Tap | 1/8-27 NPT |
| Relubricatable | Yes |
| Bolt Hole Size | 12 mm |
| Pilot Diameter | 85.7 mm |
| Shaft Dia. | 35 mm |
| Bolt Circle Dia. | 105 mm |
| Pilot Depth | 9.5 mm |
| Flange Thickness | 10 mm |
| Length Through Bore | 42.9 mm |
| Locking Style | Set Screw |
| Duty Series | Normal |
| Housing Material | Cast Iron - Nickel Protection |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Bolt Size | M10 |
| Housing Height | 127 mm |
| Weight | 3.1 LB |
| EAN or UPC | 808250295340 |
